Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router (Metric) Single Flute

  • Mfr # SFPM-120-20

  • Zoro # G7881781


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Shank Dia.
12 mm
Length of Cut
40 mm
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFPM-120-20
Zoro #
G7881781
UPC #
728709180273
Country of Origin
United States

Dimensions

Overall Length
150 mm
Shank Dia.
12 mm
Length of Cut
40 mm
Neck Dia.
11.90 mm
Diameter
12mm
Neck Length
80.00 mm
Dimension Type
Metric
Cutter Dia. - Machining
12.00mm
Cutter Dia.
12 mm
Milling Dia.
12.000 mm

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees
List Number
SFPM
End
Square
Type
Single Flute
Finish
Bright (Uncoated)
Cutting Type
Spiral
Cutting Direction
Right Hand
Item
Solid Router Bit
Grade
C2 Micro Grain
End Style
Straight
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Single End/Double End
Single End
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Primary Material Application
Composite, Plastic
Material - Machining
Carbide
End Mill Style
Square
Measurement System
Metric
Material Grade - Machining
C2 Micrograin
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral Upcut
Router Bit End Type
End Mill
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Spiral Upcut, Metric, 12 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.