Zoro Homepage

Router Single Flute Plastic

  • Mfr # SFL-187-35

  • Zoro # G7986133


product price: $31.59
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFL-187-35
Zoro #
G7986133
UPC #
728709179543
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
Diameter
3/16"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/16"
Cutter Dia.
3/16 in
Milling Dia.
3/16"

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees
List Number
SFL
End
Square
Cutting Direction
Left Hand
Type
Single Flute
Cutting Type
Spiral
Grade
C2 Micro Grain
Finish
Bright (Uncoated)
Item
Solid Router Bit
End Style
Straight
End Mill Application
Finishing
Primary Material Application
Composite, Plastic
Material - Machining
Carbide
Measurement System
Inch
End Mill Style
Square
Single End/Double End
Single End
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
O
End Mill Cutting Type
Center Cutting
Router Bit Flute Type
Spiral Downcut
Router Bit End Type
End Mill
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Spiral Downcut, Inch, 3/16 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.