Zoro Homepage

Router Single Flute Plastic

  • Mfr # SFL-187-44

  • Zoro # G8251406


product price: $43.15
/ea

Key Features

Overall Length
2"
Shank Dia.
1/4"
Length of Cut
1/2"
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFL-187-44
Zoro #
G8251406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
1/4"
Length of Cut
1/2"
Milling Dia.
3/16"

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees +/-2 Degrees
End
Square
Finish
Bright (Uncoated)
Type
Single Flute
Grade
C2 Micro Grain
End Style
Straight
Cutting Direction
Left Hand
Item
Carbide Router Bit
Cutting Type
Spiral
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
End Mill Style
Square

Description

0.1875" (3/16) Cutter DIA x 0.500" (1/2) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.