Zoro Homepage

Router Single Flute Plastic

  • Mfr # SFL-250-46

  • Zoro # G8167153


product price: $39.89
/ea

Key Features

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFL-250-46
Zoro #
G8167153
UPC #
728709179581
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Diameter
1/4"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in
Milling Dia.
1/4"

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees
List Number
SFL
End
Square
Type
Single Flute
Grade
C2 Micro Grain
Cutting Type
Spiral
Finish
Bright (Uncoated)
Item
Solid Router Bit
Cutting Direction
Left Hand
End Style
Straight
Material - Machining
Carbide
Single End/Double End
Single End
End Mill Application
Finishing
Primary Material Application
Composite, Plastic
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
End Mill Style
Square
Material Grade - Machining
C2 Micrograin
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral Downcut
Chip Removal Direction
Downcut
Router Bit End Type
End Mill

Description

Solid Router Bit, Primary Material Application Composite, Plastic, Spiral Downcut, Inch, 1/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.