Runner Cutter - 2 Fl 10 Taper Ball
Mfr # MRT-312-109
Zoro # G8410604
product price: $63.75
/eaKey Features
Included Angle
20 Degrees
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRT-312-109
Zoro #
G8410604
UPC #
728709152522
Country of Origin
United States
Dimensions
Corner Radius
7/64 in
Flute Length
0.366 in
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Radius
7/64"
Radius Tolerance
+0.0030 in /-0.0000 in
Length of Cut
0.366"
Details
Included Angle
20 Degrees
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Measurement System
Inch
Angle
20 Degrees Included
Item
Runner Cutter
Application
Moldmaking
Cutting Direction
Right Hand
Finish
Uncoated
End
Round
List Number
MRT
Cutting Direction - Machining
Right Hand
Helix Angle
12 Degrees
Finish - Machining
Uncoated
Description
Runner Cutter, Carbide, 20 Degrees Included Angle, 7/64 in Corner Radius, Uncoated, Inch, +0.0030 in /-0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.