Zoro Homepage

Runner Cutter - 2 Fl 10 Taper Ball

  • Mfr # MRT-500-156

  • Zoro # G8008935


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Included Angle
20 Degrees
Number of Flutes
2
Flute Length
.675"
Overall Length
3"
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRT-500-156
Zoro #
G8008935
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
.675"
Overall Length
3"
Shank Dia.
1/2"
Radius
5/32"
Length of Cut
0.675"

Details

Included Angle
20 Degrees
Number of Flutes
2
Item
Runner Cutter
Application
Moldmaking
Angle
20 Degrees Included
Cutting Direction
Right Hand
Finish
Uncoated
End
Round

Description

0.1562" (5/32) Radius x 0.675" Length of Cut x 10° per side Carbide Runner Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.