Runner Cutter - 2 Fl 15 Taper Ball
Mfr # MRF-250-078
Zoro # G8446706
product price: $51.69
/eaKey Features
Included Angle
30 Degrees
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRF-250-078
Zoro #
G8446706
UPC #
728709152478
Country of Origin
United States
Dimensions
Corner Radius
5/64 in
Flute Length
0.243 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Radius
5/64"
Radius Tolerance
+0.0030 in /-0.0000 in
Length of Cut
0.243"
Details
Included Angle
30 Degrees
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Measurement System
Inch
Item
Runner Cutter
Angle
30 Degrees Included
Cutting Direction
Right Hand
End
Round
Application
Moldmaking
Finish
Uncoated
Helix Angle
12 Degrees
Cutting Direction - Machining
Right Hand
List Number
MRF
Finish - Machining
Uncoated
Description
Runner Cutter, Carbide, 30 Degrees Included Angle, 5/64 in Corner Radius, Uncoated, Inch, +0.0030 in /-0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.