Runner Cutter
Mfr # MRF-187-031
Zoro # G8395624
product price: $46.79
/eaKey Features
Included Angle
30 Degrees
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRF-187-031
Zoro #
G8395624
UPC #
728709152447
Country of Origin
United States
Dimensions
Corner Radius
1/32 in
Flute Length
0.262 in
Overall Length
2 in
Shank Dia.
3/16 in
Radius
1/32"
Radius Tolerance
+0.0030 in /-0.0000 in
Length of Cut
0.262"
Details
Included Angle
30 Degrees
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Measurement System
Inch
Item
Runner Cutter
Angle
30 Degrees Included
End
Round
Application
Moldmaking
Finish
Uncoated
Cutting Direction
Right Hand
List Number
MRF
Helix Angle
12 Degrees
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Description
Runner Cutter, Carbide, 30 Degrees Included Angle, 1/32 in Corner Radius, Uncoated, Inch, +0.0030 in /-0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.