Zoro Homepage

Spade Drill

  • Mfr # SD-156

  • Zoro # G7800895


product price: $21.59
/ea

Key Features

Finish
Uncoated
Point Angle
118 Degrees
Flute Length
1.511"
Decimal Equivalent
0.1563
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-156
Zoro #
G7800895
UPC #
728709177402
Country of Origin
United States

Dimensions

Flute Length
1.511"
Overall Length
2 in
Size
5/32 in
Shank Dia.
0.1562 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Finish
Uncoated
Point Angle
118 Degrees
Decimal Equivalent
0.1563
Material
C2 Micrograin Carbide
Type
Drill Point
Drill Bit Grouping
Drill Bit
Item
Solid Spade Drill Bit
Cutting Direction
Right Hand
Series
SD
Primary Material Application
All Materials
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Drill Bit Point Type
Radial Point
Standards
Not Rated
Shank Type
Straight

Description

Solid Spade Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1563, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.