This item is Discontinued.

Micro 100 Carbide End Mill, Dia 1 In, Cut L 2-1/2 In EMS-001-6X

Carbide End Mill, Dia 1 In, Cut L 2-1/2 In (Discontinued)

  • Mfr # EMS-001-6X
  • Zoro # G7917016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMS-001-6X
Zoro #
G7917016
UPC #
728709128510
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
1"
Length of Cut
2 1/2 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Milling Dia.
1 in

Details

Measurement System
Fractional Inch
Number of Flutes
6
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
EMS
Helix Angle
30 Degrees
Item
Square End Mill
Single End/Double End
Single End
Cutting Direction
Right Hand
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micro Grain
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Primary Material Application
Hardened Steel, Stainless Steel, Steel,Tool and Die Steel
Primary Material Application ISO Code
H, M, P

Description

Square End Mill, 1 in Milling Dia., Carbide, AlTiN, Weldon Flat, Length of Cut 2 1/2 in, Overall Length 5 in, Shank Dia. 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.