Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Square End Mill, 1-1/8" Cut L, Unfinished VLM-250-5

Square End Mill, 1-1/8" Cut L, Unfinished (Discontinued)

  • Mfr # VLM-250-5
  • Zoro # G9200460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLM-250-5
Zoro #
G9200460
UPC #
728709187579
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1 1/8 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
1/4 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
AAA
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Square End Mill
Finish
Bright (Uncoated)
List Number
VLM
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Helix Angle
Variable
Shank Type
Straight
Material Grade - Machining
AAA
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Max. Helix Angle
38 Degrees
Min. Helix Angle
36 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S

Description

Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.