This item is Discontinued.

Micro 100 Carbide End Mill, Dia 16.0mm, Cut L 35mm AEMM-160-3

Carbide End Mill, Dia 16.0mm, Cut L 35mm (Discontinued)

  • Mfr # AEMM-160-3
  • Zoro # G8274603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEMM-160-3
Zoro #
G8274603
UPC #
728709103012
Country of Origin
United States

Dimensions

Milling Diameter
16.00mm
Overall Length
92.00mm
Length of Cut
35.00mm
Dimension Type
Metric
Milling Dia.
16.00mm
Shank Dia.
16.00mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Item
Square End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain
End Mill Material
Carbide
Helix Angle
30 Degrees
Single End/Double End
Single End
List Number
AEMM
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micro Grain
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
All Materials

Description

Square End Mill, 16.00mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 35.00mm, Overall Length 92.00mm, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.