Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 20mm, Cut L 75mm AELM-200-4

Carbide End Mill, Dia 20mm, Cut L 75mm (Discontinued)

  • Mfr # AELM-200-4
  • Zoro # G8308063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AELM-200-4
Zoro #
G8308063
UPC #
728709102060
Country of Origin
United States

Dimensions

Milling Diameter
20.00mm
Overall Length
150.00mm
Length of Cut
75.00mm
Dimension Type
Metric
Milling Dia.
20.00mm
Shank Dia.
20.00mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Single End/Double End
Single End
End Mill Application
Finishing
List Number
AELM
Item
Square End Mill
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micro Grain
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S

Description

Square End Mill, 20.00mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 75.00mm, Overall Length 150.00mm, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.