Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 3/16, Cut L 5/8 EMS-187-2X

Carbide End Mill, Dia 3/16, Cut L 5/8 (Discontinued)

  • Mfr # EMS-187-2X
  • Zoro # G8137857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMS-187-2X
Zoro #
G8137857
UPC #
728709128794
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Overall Length
2 in
Length of Cut
5/8 in
Milling Dia.
3/16 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in

Description

Square End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.