This item is Discontinued.

Micro 100 Square End Mill, 3/4" Cut L, Unfinished VHS-375-5

Square End Mill, 3/4" Cut L, Unfinished (Discontinued)

  • Mfr # VHS-375-5
  • Zoro # G9200731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHS-375-5
Zoro #
G9200731
UPC #
728709187135
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
3/4 in
Shank Dia.
3/8 in
Overall Length
4 in
Neck Length
2 in
Neck Dia.
0.3550 in
Milling Dia.
3/8 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
AAA
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
Variable
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Shank Type
Weldon
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Style
Square
Item
Square End Mill
Steel (P) Compatibility
Yes
List Number
VLR
Measurement System
Fractional Inch
Max. Helix Angle
38 Degrees
Drilling Tool Configuration
Individual
Material Grade - Machining
AAA
Min. Helix Angle
36 Degrees
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium

Description

Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 0.3550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.