Zoro Homepage
This item is Discontinued.
Micro 100 Square End Mill, 1-1/8" Cut Length, nACRo VLM-250-5K

Square End Mill, 1-1/8" Cut Length, nACRo (Discontinued)

  • Mfr # VLM-250-5K
  • Zoro # G9200558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLM-250-5K
Zoro #
G9200558
UPC #
728709187609
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1 1/8 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
1/4 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
AAA
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
VLM
Helix Angle
Variable
Stainless (M) Compatibility
Yes
Item
Square End Mill
End Mill Application
Roughing/Finishing
End Mill Style
Square
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Finish
nACRo
Non Ferrous (N) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Min. Helix Angle
36 Degrees
Max. Helix Angle
38 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Super Alloy, Titanium
Finish - Machining
nACRo
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S

Description

Square End Mill, 1/4 in Milling Dia., Carbide, nACRo, Weldon Flat, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.