Zoro Homepage
This item is Discontinued.
Micro 100 Square End Mill, 1-3/4" Cut Length, nACRo VLM-500-5K

Square End Mill, 1-3/4" Cut Length, nACRo (Discontinued)

  • Mfr # VLM-500-5K
  • Zoro # G9200661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLM-500-5K
Zoro #
G9200661
UPC #
728709187845
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
1.75 in
Shank Dia.
1/2 in
Overall Length
4 1/2 in
Milling Dia.
0.5 in

Description

Square End Mill, 0.5 in Milling Dia., Carbide, nACRo, Weldon Flat, Length of Cut 1.75 in, Overall Length 4 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.