Zoro Homepage
This item is Discontinued.
Micro 100 Square End Mill, 11/32" Cut Length, nACRo MEF-060-350

Square End Mill, 11/32" Cut Length, nACRo (Discontinued)

  • Mfr # MEF-060-350
  • Zoro # G9199797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-060-350
Zoro #
G9199797
UPC #
728709144978
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0600"
Length of Cut
0.09 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Length
0.26 in
Neck Dia.
0.056 in
Milling Dia.
0.06 in

Description

Square End Mill, 0.06 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 0.09 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.056 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.