Zoro Homepage

Square End Mill, 1/16" Cut Length, nACRo

  • Mfr # MEF-040-500

  • Zoro # G9199550


product price: $36.29
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0400"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-040-500
Zoro #
G9199550
UPC #
728709144039
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0400"
Length of Cut
0.06 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Dia.
0.038 in
Milling Dia.
0.04 in
Neck Length
0.44 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
20 Degrees
List Number
MEF
Finish
nACRo
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
Item
Square End Mill
Drilling Tool Configuration
Individual
Material Grade - Machining
AAA
Shank Type - Machining
Straight
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
nACRo
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Max. Helix Angle
20 Degrees

Description

Square End Mill, 0.04 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 0.06 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.038 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.