Zoro Homepage
This item is Discontinued.
Micro 100 Square End Mill, 1/2" Cut Length, nACRo VLR-312-5K

Square End Mill, 1/2" Cut Length, nACRo (Discontinued)

  • Mfr # VLR-312-5K
  • Zoro # G9200600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLR-312-5K
Zoro #
G9200600
UPC #
728709188033
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
0.3120"
Length of Cut
0.625 in
Shank Dia.
5/16 in
Overall Length
4 in
Milling Dia.
0.3125 in
Neck Length
2.05 in
Neck Dia.
0.292 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
End Mill Style
Square
Stainless (M) Compatibility
Yes
Helix Angle
Variable
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish
nACRo
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
List Number
VLR
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Max. Helix Angle
38 Degrees
Min. Helix Angle
36 Degrees
Material Grade - Machining
AAA
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
nACRo
Material Applications
Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Super Alloy, Titanium
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, nACRo, Weldon Flat, Length of Cut 0.625 in, Overall Length 4 in, Shank Dia. 5/16 in, Neck Dia. 0.292 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.