Zoro Homepage

Square End Mill, 2, 2.7 mm, Single

  • Mfr # AMRM-009-2X

  • Zoro # G2042738


product price: $26.59
/ea

Key Features

Number of Flutes
2
Length of Cut
2.7 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRM-009-2X
Zoro #
G2042738
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.7 mm
Shank Dia.
4 mm
Overall Length
50 mm
Milling Dia.
0.9 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
End Mill Style
Square
Helix Angle
30 Degrees
List Number
AMRM
End Mill Application
Finishing
Measurement System
Metric
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Flute Type
Spiral
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material Applications
General Purpose
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.9 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 2.7 mm, Overall Length 50 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.