Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 2, 75 mm, Single

  • Mfr # GELM-180-2X

  • Zoro # G2042543


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
75 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GELM-180-2X
Zoro #
G2042543
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
75 mm
Shank Dia.
18 mm
Overall Length
150 mm
Milling Dia.
18 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Style
Square
List Number
GELM
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Flute Type
Spiral
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Max. Helix Angle
30 Degrees

Description

Square End Mill, 18 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 75 mm, Overall Length 150 mm, Shank Dia. 18 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.