Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 3/4" Cut L, Unfinished

  • Mfr # VHM-250-5

  • Zoro # G9200366


product price: $32.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHM-250-5
Zoro #
G9200366
UPC #
728709186206
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
Variable
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Shank Type
Straight
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Stainless (M) Compatibility
Yes
List Number
VHM
Measurement System
Inch
Min. Helix Angle
36 Degrees
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Max. Helix Angle
38 Degrees
Material Grade - Machining
AAA
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.