Zoro Homepage
This item is Discontinued.
Micro 100 Square End Mill, 5/8" Cut L, Unfinished MEF-090-650

Square End Mill, 5/8" Cut L, Unfinished (Discontinued)

  • Mfr # MEF-090-650
  • Zoro # G9200348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-090-650
Zoro #
G9200348
UPC #
728709146668
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0900"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Overall Length
2 in
Neck Dia.
0.086 in
Milling Dia.
0.09 in
Neck Length
0.525 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Shank Type
Straight
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
List Number
MEF
Helix Angle
20 Degrees
End Mill Style
Square
Material Grade - Machining
AAA
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Max. Helix Angle
20 Degrees

Description

Square End Mill, 0.09 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.125 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. 0.086 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.