This item is Discontinued.

Micro 100 Standard - Boring Tools - Helical Back Rake HBB-025125X

This item is Discontinued.

Micro 100

Standard - Boring Tools - Helical Back Rake (Discontinued)

Mfr # HBB-025125X
Zoro # G3606971
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBB-025125X
Zoro #
G3606971
UPC #
-
Country of Origin
United States

Description

0.0225" Min Bore DIA x 0.125" (1/8) Max Bore Depth x 0.0025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Boring Helical Back Rake Right Hand, AlTiN Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.