
Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Overall Length: 2-1/2"
Mfr # FG-375-030X
Zoro # G0993179
product price: $77.69
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2"
Shank Dia.
3/8"
Min. Bore Dia.
3/8"
Projection
0.0500"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-375-030X
Zoro #
G0993179
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
0.0300"
Min. Bore Dia.
3/8"
Split Length
0.275"
Details
Finish
AlTiN
Projection
0.0500"
Cutting Direction
Right Hand
Description
0.375" (3/8) Min Bore DIA x 0.0300" Tooth Width 0.050" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.