Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Face Grooving Tool, Square, 0.500" (1/2) Min Bore dia, Groove Width: 1/8"

  • Mfr # FG-500-125X

  • Zoro # G0996636


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Shank Dia.
1/2"
Finish
AlTiN
Split Length
0.350"
Projection
0.1000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-500-125X
Zoro #
G0996636
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
1/2"
Groove Width
1/8"
Split Length
0.350"
Min. Bore Dia.
1/2"

Details

Finish
AlTiN
Projection
0.1000"
Cutting Direction
Right Hand

Description

0.500" (1/2) Min Bore DIA x 0.1250" (1/8) Tooth Width 0.100" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.