Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Face Grooving Tool, Square, 0.625" (5/8) Min Bore dia

  • Mfr # FG-625-187X

  • Zoro # G0996049


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2"
Shank Dia.
5/8"
Groove Width
3/16"
Finish
AlTiN
Split Length
0.480"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-625-187X
Zoro #
G0996049
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Shank Dia.
5/8"
Groove Width
3/16"
Split Length
0.480"
Min. Bore Dia.
5/8"

Details

Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.1500"

Description

0.625" (5/8) Min Bore DIA x 0.1870" (3/16) Tooth Width 0.150" Projection x 0.6250" (5/8) Shank DIA x 3.50" (3-1/2) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.