Zoro Homepage

Standard, Face Grooving Tool, Square, 0.750" (3/4) Min Bore dia

  • Mfr # FG-750-187X

  • Zoro # G0986364


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Shank Dia.
3/4"
Groove Width
3/16"
Finish
AlTiN
Projection
0.1500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-750-187X
Zoro #
G0986364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Shank Dia.
3/4"
Groove Width
3/16"
Min. Bore Dia.
3/4"
Split Length
0.525"

Details

Finish
AlTiN
Projection
0.1500"
Cutting Direction
Right Hand

Description

0.750" (3/4) Min Bore DIA x 0.1870" (3/16) Tooth Width 0.150" Projection x 0.7500" (3/4) Shank DIA x 4.00" (4) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.