
Standard - Grooving Tools - Face Grooving - Square .3125 D X .030 W X .075 Proj. FG, AlTiN
Mfr # FG-4363X
Zoro # G111946485
product price: $56.95
/eaKey Features
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
5/16 in
Finish
AlTiN
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-4363X
Zoro #
G111946485
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
5/16 in
Max. Bore Depth
1-1/8 in
Head Width
5/16 in
Tooth Width
0.0300 in
Details
Finish
AlTiN
Left/Right Hand
Right Hand
Overall Reach
1-1/8 in
Centerline Offset
5/32 in
SAE or Metric
SAE
Projection
0.0750 in
Description
0.3125in 5/16 Min Bore DIA x 1.125in 1-1/8 Max Bore Depth x 0.0300in Tooth Width x 0.0750in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.