
Standard - Grooving Tools - Face Grooving - Square .500 D X .062 W X .150 Proj. FG
Mfr # FG-2828
Zoro # G711946724
product price: $80.35
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
1/2 in
Finish
UN
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-2828
Zoro #
G711946724
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
1/2 in
Head Width
1/2 in
Max. Bore Depth
1-1/4 in
Tooth Width
1/16 in
Details
Finish
UN
Left/Right Hand
Right Hand
SAE or Metric
SAE
Projection
0.1500 in
Centerline Offset
1/4 in
Overall Reach
1-1/4 in
Description
0.5000in 1/2 Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0620in 1/16 Tooth Width x 0.1500in Projection x 0.5000in 1/2 Shank DIA x 3.00in 3 Overall Length - Carbide Face Grooving Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.