Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Grooving Tools, Face Grooving, Square, Groove Tool - RH Face, Finish: UN

  • Mfr # FG-180-020

  • Zoro # G1002096


product price: $34.69
/ea

Key Features

Overall Length
2"
Shank Dia.
3/16"
Cutting Direction
Right Hand
Projection
0.0500"
Min. Bore Dia.
0.1800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-180-020
Zoro #
G1002096
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0200"
Min. Bore Dia.
0.1800"
Split Length
0.155"

Details

Finish
UN
Cutting Direction
Right Hand
Projection
0.0500"

Description

Groove Tool - RH Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.