
Standard, Grooving Tools, Full Radius, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 5/8"
Mfr # FR-020-10-187X
Zoro # G1001317
product price: $60.15
/eaKey Features
Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0200"
Neck Dia.
0.1575"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-020-10-187X
Zoro #
G1001317
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0200"
Neck Dia.
0.1575"
Radius
0.0100"
Min. Bore Dia.
3/16"
Max. Bore Depth
5/8"
Details
Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.0300"
Description
0.188" (3/16) Min Bore DIA x 0.625" (5/8) Max Bore Depth 0.0200" Tooth Width 0.030" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0100" Radius - Carbide Full Radius Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.