Zoro Homepage

Standard, Grooving Tools, Full Radius, 0.250" (1/4) Min Bore dia

  • Mfr # FR-030-10X

  • Zoro # G1000696


product price: $57.99
/ea

Key Features

Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.0300"
Finish
AlTiN
Min. Bore Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-030-10X
Zoro #
G1000696
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.0300"
Min. Bore Dia.
1/4"
Radius
1/64"
Split Length
0.150"
Neck Dia.
0.1950"
Max. Bore Depth
5/8"

Details

Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.0500"

Description

0.250" (1/4) Min Bore DIA x 0.625" (5/8) Max Bore Depth 0.0300" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0150" (1/64) Radius - Carbide Full Radius Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.