
Standard, Grooving Tools, Full Radius, 0.375" (3/8) Min Bore dia, Radius: 0.0275"
Mfr # FR-055-12X
Zoro # G1000459
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
0.0550"
Finish
AlTiN
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-055-12X
Zoro #
G1000459
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
0.0550"
Max. Bore Depth
3/4"
Split Length
0.185"
Neck Dia.
0.2700"
Radius
0.0275"
Min. Bore Dia.
3/8"
Details
Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.1000"
Description
0.375" (3/8) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0550" Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0275" Radius - Carbide Full Radius Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.