Zoro Homepage

Standard - Grooving Tools - Full Radius .500 D X .187 W X 1.00 Depth FR, AlTiN

  • Mfr # FR-5272X

  • Zoro # G911946371


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
0.5220 in
Radius
0.0935 in
Head Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-5272X
Zoro #
G911946371
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
0.5220 in
Radius
0.0935 in
Head Width
1/2 in
Neck Dia.
0.3000 in
Max. Bore Depth
1 in
Tooth Width
3/16 in

Details

Finish
AlTiN
Centerline Offset
1/4 in
Left/Right Hand
Right Hand
SAE or Metric
SAE
Projection
0.2000 in

Description

0.5220in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.1870in 3/16 Tooth Width x 0.2000in Projection x 0.5000in 1/2 Shank DIA x 3.00in 3 Overall Length x 0.0935in Radius - Carbide Full Radius Grooving Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.