
Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Finish: AlTiN
Mfr # OR-141-9X
Zoro # G0994168
product price: $51.25
/eaKey Features
Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.1410"
Finish
AlTiN
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR-141-9X
Zoro #
G0994168
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.1410"
Split Length
0.260"
Radius
0.3500"
Neck Dia.
0.1450"
Max. Bore Depth
0.563"
Min. Bore Dia.
1/4"
Details
Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.1000"
Description
0.250" (1/4) Min Bore DIA x 0.563" Max Bore Depth 0.1410" Tooth Width 0.100" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.3500" Radius - Carbide Face Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.