Zoro Homepage

Standard, Grooving Tools, O-Ring Grooving, 0.375" (3/8) Min Bore dia

  • Mfr # OR-174-12X

  • Zoro # G0997826


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
0.1740"
Finish
AlTiN
Neck Dia.
0.2550"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR-174-12X
Zoro #
G0997826
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
0.1740"
Neck Dia.
0.2550"
Radius
0.0100"
Min. Bore Dia.
3/8"
Split Length
0.360"
Max. Bore Depth
3/4"

Details

Finish
AlTiN
Projection
0.1150"
Cutting Direction
Right Hand

Description

0.375" (3/8) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.1740" Tooth Width 0.115" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0100" Radius - Carbide Face Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.