
Standard Holders - Double Ended - Dissimilar ID .1250 X .1875 ID X .6250 OD X 3.2 OAL TD
Mfr # TD1-2-3-625
Zoro # G311946599
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.20 in
Shank Dia.
5/8 in
Inside Dia.
1/8 in; 3/16 in
Coating
UN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TD1-2-3-625
Zoro #
G311946599
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.20 in
Shank Dia.
5/8 in
Inside Dia.
1/8 in; 3/16 in
Details
Coating
UN
SAE or Metric
SAE
Description
0.1250in 1/8 Side A DIA x 0.1875in 3/16 Side B DIA x 0.6250in 5/8 Shank DIA x 3.20in Overall Length - Double Ended Dissimilar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.