
Standard Holders - Double Ended - Dissimilar ID .2500 X .3125 ID X 1.000 OD X 3.2 OAL TD
Mfr # TD1-4-5-1000
Zoro # G911946333
product price:Â $352.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
3.20 in
Shank Dia.
1 in
Inside Dia.
1/4 in; 5/16 in
Coating
UN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TD1-4-5-1000
Zoro #
G911946333
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.20 in
Shank Dia.
1 in
Inside Dia.
1/4 in; 5/16 in
Details
Coating
UN
SAE or Metric
SAE
Description
0.2500in 1/4 Side A DIA x 0.3125in 5/16 Side B DIA x 1.0000in 1 Shank DIA x 3.20in Overall Length - Double Ended Dissimilar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.