
Standard Holders - Double Ended - Dissimilar ID .3125 X .3750 ID X .7500 OD X 3.2 OAL TD
Mfr # TD1-5-6-750
Zoro # G711946922
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
5/16 in; 3/8 in
Shank Dia.
3/4 in
Overall Length
3.20 in
SAE or Metric
SAE
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TD1-5-6-750
Zoro #
G711946922
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
5/16 in; 3/8 in
Shank Dia.
3/4 in
Overall Length
3.20 in
Details
SAE or Metric
SAE
Coating
UN
Description
0.3125in 5/16 Side A DIA x 0.3750in 3/8 Side B DIA x 0.7500in 3/4 Shank DIA x 3.20in Overall Length - Double Ended Dissimilar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.