Standard Holders - Double Ended - Similar ID .1875 ID X .6250 OD X 2.2 OAL TD

  • Mfr # TD-3-625

  • Zoro # G211946842


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.20 in
Inside Dia.
3/16 in
Shank Dia.
5/8 in
Coating
UN
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-3-625
Zoro #
G211946842
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.20 in
Inside Dia.
3/16 in
Shank Dia.
5/8 in

Details

Coating
UN
SAE or Metric
SAE

Description

0.1875in 3/16 Bore DIA x 0.6250in 5/8 Shank DIA x 2.20in Overall Length - Double Ended Similar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.