
Standard Holders - Double Ended - Similar ID .3750 ID X 1.000 OD X 3.2 OAL TD
Mfr # TD1-6-1000
Zoro # G011946943
product price: $341.99
/eaKey Features
Inside Dia.
3/8 in
Shank Dia.
1 in
Overall Length
3.20 in
SAE or Metric
SAE
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1-6-1000
Zoro #
G011946943
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
3/8 in
Shank Dia.
1 in
Overall Length
3.20 in
Details
SAE or Metric
SAE
Coating
UN
Description
0.3750in 3/8 Bore DIA x 1.0000in 1 Shank DIA x 3.20in Overall Length - Double Ended Similar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.