
Standard Holders - Double Ended - Standard - ER .1250ID X ER11-MINI X.8661 ODX3.2 OAL TD
Mfr # TD1-MR11-2-866
Zoro # G211946576
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Type
ER11-MINI
Shank Dia.
0.8661 in
Inside Dia.
1/8 in
Overall Length
3.20 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TD1-MR11-2-866
Zoro #
G211946576
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.8661 in
Inside Dia.
1/8 in
Overall Length
3.20 in
Details
Type
ER11-MINI
Coating
UN
SAE or Metric
SAE
Description
0.1250in 1/8 Side A DIA x ER11-MINI Side B Type x 0.8661in Shank DIA x 3.20in Overall Length - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.