
Standard Holders - Double Ended - Standard - ER .1250ID X ER16-MINI X.9842 ODX3.2 OAL TD
Mfr # TD1-MR16-2-984
Zoro # G211946958
product price:Â $368.99
/eaKey Features
Overall Length
3.20 in
Inside Dia.
1/8 in
Shank Dia.
0.9843 in
Type
ER16-MINI
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1-MR16-2-984
Zoro #
G211946958
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.20 in
Inside Dia.
1/8 in
Shank Dia.
0.9843 in
Details
Type
ER16-MINI
Coating
UN
SAE or Metric
SAE
Description
0.1250in 1/8 Side A DIA x ER16-MINI Side B Type x 0.9843in Shank DIA x 3.20in Overall Length - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.