
Standard Holders - Double Ended - Standard - ER .1875ID X ER8-MINI X.6250 ODX2.2 OAL TD
Mfr # TD-MR8-3-625
Zoro # G811946587
product price:Â $281.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.20 in
Type
ER8-MINI
Shank Dia.
5/8 in
Inside Dia.
3/16 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TD-MR8-3-625
Zoro #
G811946587
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.20 in
Shank Dia.
5/8 in
Inside Dia.
3/16 in
Details
Type
ER8-MINI
Coating
UN
SAE or Metric
SAE
Description
0.1875in 3/16 Side A DIA x ER8-MINI Side B Type x 0.6250in 5/8 Shank DIA x 2.20in Overall Length - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.