
Standard Holders - Double Ended - Standard - ER .2500ID X ER8-MINI X.6250 ODX3.2 OAL TD
Mfr # TD1-MR8-4-625
Zoro # G111946881
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1/4 in
Overall Length
3.20 in
Shank Dia.
5/8 in
Type
ER8-MINI
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1-MR8-4-625
Zoro #
G111946881
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1/4 in
Overall Length
3.20 in
Shank Dia.
5/8 in
Details
Type
ER8-MINI
SAE or Metric
SAE
Coating
UN
Description
0.2500in 1/4 Side A DIA x ER8-MINI Side B Type x 0.6250in 5/8 Shank DIA x 3.20in Overall Length - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.