
Standard Holders - Double Ended - Standard - ER .3125ID X ER11-MINI X1.000 ODX3.2 OAL TD
Mfr # TD1-MR11-5-1000
Zoro # G411946499
product price:Â $388.99
/eaKey Features
Overall Length
3.20 in
Shank Dia.
1 in
Inside Dia.
5/16 in
Type
ER11-MINI
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TD1-MR11-5-1000
Zoro #
G411946499
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.20 in
Shank Dia.
1 in
Inside Dia.
5/16 in
Details
Type
ER11-MINI
Coating
UN
SAE or Metric
SAE
Description
0.3125in 5/16 Side A DIA x ER11-MINI Side B Type x 1.0000in 1 Shank DIA x 3.20in Overall Length - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.