
Standard Holders - Double Ended - Standard - ER .3125ID X ER16-MINI X1.000 ODX3.2 OAL TD
Mfr # TD1-MR16-5-1000
Zoro # G511946931
product price:Â $406.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Inside Dia.
5/16 in
Overall Length
3.20 in
Type
ER16-MINI
Shank Dia.
1 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1-MR16-5-1000
Zoro #
G511946931
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
5/16 in
Overall Length
3.20 in
Shank Dia.
1 in
Details
Type
ER16-MINI
SAE or Metric
SAE
Coating
UN
Description
0.3125in 5/16 Side A DIA x ER16-MINI Side B Type x 1.0000in 1 Shank DIA x 3.20in Overall Length - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.