
Standard Holders - Double Ended - Standard - ER .3750ID X ER16-MINI X.7500 ODX3.2 OAL TD
Mfr # TD1-MR16-6-750
Zoro # G911946968
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Inside Dia.
3/8 in
Overall Length
3.20 in
Type
ER16-MINI
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1-MR16-6-750
Zoro #
G911946968
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Inside Dia.
3/8 in
Overall Length
3.20 in
Details
Type
ER16-MINI
SAE or Metric
SAE
Coating
UN
Description
0.3750in 3/8 Side A DIA x ER16-MINI Side B Type x 0.7500in 3/4 Shank DIA x 3.20in Overall Length - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.